Aquatherm Blue Pipe® 12 in. Butt Weld Straight DR 11 Fusiolen® PP-R Faser-Composite and Polypropylene SD 45 Degree Elbow in Blue

A7512542

Manufacturer Part #: 7512542

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    A7512526

    Manufacturer Part #: 7512526

  • 6 in

    A7512530

    Manufacturer Part #: 7512530

  • 8 in

    A7512534

    Manufacturer Part #: 7512534

  • 10 in

    A7512538

    Manufacturer Part #: 7512538

  • 12 in

    A7512542

    Manufacturer Part #: 7512542

  • 14 in

    A7512544

    Manufacturer Part #: 7212544

  • 16 in

    A7512546

    Manufacturer Part #: 7512546

  • 18 in

    A7512548

    Manufacturer Part #: 7512548

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9 2012
ASTM Specifications
ASTM F-2389
Application
Sewer
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Fusiolen® PP-R Faser-Composite, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
DR 11

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday