Aquatherm Blue Pipe® 12 in. Butt Weld Straight SDR 17.6 Polypropylene SD 90 Degree Elbow in Blue

A7412142

Manufacturer Part #: 7412142

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    A7412126

    Manufacturer Part #: 7412126

  • 6 in

    A7412130

    Manufacturer Part #: 7412130

  • 8 in

    A7412134

    Manufacturer Part #: 7412134

  • 10 in

    A7412138

    Manufacturer Part #: 7412138

  • 12 in

    A7412142

    Manufacturer Part #: 7412142

  • 14 in

    A7412144

    Manufacturer Part #: 7412144

  • 16 in

    A7412146

    Manufacturer Part #: 7412146

  • 18 in

    A7412148

    Manufacturer Part #: 7412148

  • 20 in

    A7412150

    Manufacturer Part #: 7412150

  • 22 in

    A7412152

    Manufacturer Part #: 7412152

  • 24 in

    A7412154

    Manufacturer Part #: 7412154

DESCRIPTION

SPECIFICATIONS

Application
Pipe
Clean Bagged
No
Collection
Blue Pipe®
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 2
12 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday