Blue Pipe® 13 ft. x 1-1/2 in. SDR 11 Fusiolen® PP-R Faser-Composite Pipe in Blue

Part #A26701166M  |  Item #7642929  |  Manufacturer Part #2670116

Order in multiples of 19

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #A26701166MItem #7642929Mfr. Part #2670116

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #A26701206MItem #5073781Mfr. Part #2670120

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #A26701226MItem #5073780Mfr. Part #2670122

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #A26701266MItem #5055068Mfr. Part #2670126

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Heating and Cooling, Residential

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue

Color Finish Category: Blues

Inside Diameter: 1-61/100 in

Length: 13 ft

Material: Plastic

Material Type: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Outside Diameter: 1-97/100 in

Pipe Tubing Size: 1-1/2 in

Schedule Class: SDR 11

UL Listed: No

Wall Thickness: 0.18 in