Aquatherm

Blue Pipe® 13 ft. x 3 in. SDR 11 Faser Plastic Fusion Pipe

Part #A26701224M  |  Manufacturer Part #2670122

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue

Length: 13 ft

Material: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 3 in

Schedule Class: SDR 11

Type: Faser