Aquatherm

Blue Pipe® 13 ft. x 3/4 in. SDR 7.4 Faser Plastic Fusion Pipe

Part #A26707104M  |  Manufacturer Part #2670710

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm blue pipe is a long-lasting option for heating and cooling, compressed air and industrial piping systems
  • Aquatherm PP-R and PP-RP (RCT) piping systems are made from the highest-quality polypropylene for longevity that lasts for decades
  • Aquatherm blue pipe also features a groundbreaking multi-layer faser-composite
  • Aquatherm blue pipe is installed using heat fusion, there's no glue, solder or gasket on the connection
  • The 2-piece of polypropylene pipe are fused together into one, creating a permanent, leak-free connection
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

ASTM Specifications: ASTM F-2389

Application: [Heating and Cooling, Compressed Air, Industrial]

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: [Blue, Light Green]

Color Finish Category: Blues

Length: 19 ft

Material: Plastic

Material Type: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 7.4

Type: Faser

Wall Thickness: 0.13 in

Waterworks PVC Pipe Type: SDR7.4