Aquatherm

Blue Pipe® 16 in. Butt Weld Straight and Short Radius DR 17.6 Fusiolen® PP-R Faser-Composite and Polypropylene 45 Degree Elbow in Blue

Part #A2512546SZ  |  Manufacturer Part #2512546SZ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2023, ASTM F-2389

Application: Agriculture, Geothermal, Irrigation, Potable Water

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Blue Pipe®

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: Yes

Fitting Size 2: 16 in

Fitting Type: Short Radius, Straight

Maximum Pressure: 165 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61