Aquatherm

Blue Pipe® 16 in. SDR 11 Faser Plastic Fusion Pipe

Part #A2670146  |  Manufacturer Part #2670146

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 16 in

Schedule Class: SDR 11

Type: Faser