Aquatherm

Blue Pipe® 19 ft. x 14 in. SDR 17.6 Faser Fusion Polyethylene

Part #A25701446M  |  Manufacturer Part #2570144

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Engineered for hydronic, geothermal and industrial applications
  • Superior alternative to steel, stainless steel and inferior plastics
  • Longest-lasting solution available for heating, cooling and many industrial applications

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Plain End

End Connection 2: Plain End

Length: 19 ft

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14

Pipe Tubing Size: 14 in

Schedule Class: SDR 17.6

Type: Faser

UL Listed: Yes