Aquatherm

Blue Pipe® 19 ft. x 14 in. SDR 17.6 Plastic Fusion Pipe

Part #A2570194  |  Manufacturer Part #2570194

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

ASTM Specifications: ASTM F-2389

Collection: Blue Pipe®

Color Finish: Blue

Length: 19 ft

Material: Fusiolen® PP-R Faser-Composite

NSF Certified: Yes

Pipe Tubing Size: 14 in

Schedule Class: SDR 17.6