Aquatherm

Blue Pipe® 20 in. Socket Weld x Butt Weld Straight and Short Radius SDR 17.6 Polypropylene 90 Degree Elbow in Blue

Part #A2512150SZ  |  Manufacturer Part #2512150SZ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Water

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Socket Weld

End Connection 2: Butt Weld

End Connections: Socket Weld x Butt Weld

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Sizes: 20 in

Fitting Type: [Straight, Short Radius]

Material: [Fusiolen®, Plastic]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6