Aquatherm Blue Pipe® 24 in. Socket Weld x Butt Weld Straight and Short Radius SDR 17.6 Polypropylene 90 Degree Elbow in Blue

A2512154SZ

Manufacturer Part #: 2512154SZ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A2512130SZ

    Manufacturer Part #: 2512130SZ

  • 8 in

    A2512134SZ

    Manufacturer Part #: 2512134SZ

  • 10 in

    A2512138SZ

    Manufacturer Part #: 2512138SZ

  • 12 in

    A2512142SZ

    Manufacturer Part #: 2512142SZ

  • 14 in

    A2512144SZ

    Manufacturer Part #: 2512144SZ

  • 16 in

    A2512146SZ

    Manufacturer Part #: 2512146SZ

  • 18 in

    A2512148SZ

    Manufacturer Part #: 2512148SZ

  • 20 in

    A2512150SZ

    Manufacturer Part #: 2512150SZ

  • 24 in

    A2512154SZ

    Manufacturer Part #: 2512154SZ

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Blue Pipe®
End Connection 2
Butt Weld
End Connections
Socket Weld x Butt Weld
FM Approved
No
Fitting Size 2
24 in
Fitting Type
Short Radius, Straight
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday