Aquatherm

Blue Pipe® 4 in. Butt Weld SDR 11 PP-R 90 Degree Elbow in Blue

Part #A7512126  |  Manufacturer Part #7512126

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PP-R

NSF Certified: No

Schedule Class: SDR 11

Weight: 3.97