Aquatherm

Blue Pipe® 6 in. Butt Weld Straight DR 17.6 Polypropylene SD 45 Degree Elbow in Blue

Part #A7412530  |  Manufacturer Part #7412530

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI B16.9 3D

ASME Specifications: ASME B16.9 2012

ASTM Specifications: ASTM F-2389

Application: Sewer

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: DR 17.6