Aquatherm

Blue Pipe® 6 in. Butt Weld Straight SDR 11 Polypropylene SD 90 Degree Elbow in Blue

Part #A7512130  |  Manufacturer Part #7512130

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Collection: Blue Pipe®

Color Finish: Blue

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11