Aquatherm

Blue Pipe® 6 in. Butt Weld Straight SDR 17.6 Polypropylene SD 90 Degree Elbow in Blue

Part #A7412130  |  Manufacturer Part #7412130

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Pipe

Clean Bagged: No

Collection: Blue Pipe®

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 2: 6 in

Fitting Type: Straight

NSF Certified: No