Aquatherm Blue Pipe® 6 in. Plain End Straight and Long Radius DR 17.6 Fusiolen® PP-R Faser-Composite and Polypropylene 45 Degree Elbow in Blue

A2512530

Manufacturer Part #: 2512530

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A2512530

    Manufacturer Part #: 2512530

  • 8 in

    A2512534

    Manufacturer Part #: 2512534

  • 10 in

    A2512538

    Manufacturer Part #: 2512538

DESCRIPTION

  • A better choice for hydronics, compressed air, and industrial applications
  • The blue pipe is also available with UV protection for outdoor installations and faser-composite technology, which reduces linear expansion
  • Corrosion-free pipe and fittings
  • Resistant to most chemicals
  • High-heat stabilized

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9 2012
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Agriculture, Geothermal, Irrigation, Potable Water
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
Color Finish
Blue
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Long Radius, Straight
Material
Fusiolen® PP-R Faser-Composite, Plastic
Material Type
Polypropylene
Maximum Pressure
165 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
DR 17.6
UL Listed
UL 723

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday