Aquatherm Blue Pipe® 6 in. Straight SDR 11 Fusiolen 90 Degree Elbow with Foot Extension in Blue

A112131LB

Manufacturer Part #: 112131LB

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A112131LB

    Manufacturer Part #: 112131LB

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday