Aquatherm Blue Pipe® 8 in. Butt Fusion Straight DR 6 Polypropylene 45 Degree Elbow in Blue

A7212534

Manufacturer Part #: 7212534

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A7212530

    Manufacturer Part #: 7212530

  • 8 in

    A7212534

    Manufacturer Part #: 7212534

  • 10 in

    A7212538

    Manufacturer Part #: 7212538

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Hot Water, Piping, Pressure
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
End Connection 2
Butt Fusion
End Connections
Butt Fusion
FM Approved
Yes
Fitting Size 2
8 in
Fitting Type
Straight
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
UL Listed
UL 723

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday