Aquatherm Blue Pipe® 8 in. Straight and Short Radius DR 11 Polypropylene 45 Degree Elbow in Blue

A2612535SZ

Manufacturer Part #: 2612535SZ

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 6 in

    A2612531SZ

    Manufacturer Part #: 2612531SZ

  • 8 in

    A2612535SZ

    Manufacturer Part #: 2612535SZ

  • 10 in

    A2612539SZ

    Manufacturer Part #: 2612539SZ

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Hot Water, Piping, Pressure
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Blue Pipe®
FM Approved
Yes
Fitting Size 2
8 in
Fitting Type
Short Radius, Straight
Maximum Pressure
325 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
UL Listed
UL 723

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday