0 items

Aquatherm Butt Weld Reducing SDR 11 Polypropylene Tee

A2013

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

SPECIFICATIONS

Application
Industrial, Potable Water Systems
Clean Bagged
No
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
Reducing
Material
Fusiolen® PP-R, Plastic
Material Type
Polypropylene
Maximum Pressure
136 psi
Maximum Temperature
194
NSF Certified
Yes
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday