0 items

Aquatherm Butt Weld SDR 17.6 Sewer and Drain Degree Elbow

A74125

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9 2012
Clean Bagged
No
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 17.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday