0 items

Aquatherm Greenpipe® Butt Weld Straight SDR 7.4 Polypropylene SD 90 Degree Elbow in Green

A73121

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Pipe
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 7.4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday