Climatherm® 10 x 10 x 3-1/2 in. Socket Weld Reducing SDR 7.4 Polypropylene Tee in Green

Part #A0113628  |  Item #3628099  |  Manufacturer Part #0113628

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Collection: Climatherm®

Color Finish: Green

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 3-1/2 in

Fitting Sizes: 10 in x 10 in x 3-1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 295 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 7.4