Aquatherm Climatherm® 10 x 10 x 8 in. Fusion Reducing SDR 17.6 Fusiolen PP-R Faser-Composite Tee

A2513640

Manufacturer Part #: 2513640

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Does not leach, corrode, or erode
  • Fast and easy assembly
  • Immune to MIC
  • LEEDv4 points
  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Sixty-year lifespan

SPECIFICATIONS

Clean Bagged
No
Collection
Climatherm®
Color Finish
Blue
End Connection 1
Fusion
End Connection 2
Fusion
End Connection 3
Fusion
End Connections
Fusion
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
8 in
Fitting Sizes
10 in x 10 in x 8 in
Fitting Type
Reducing
Material
Fusiolen® PP-R Faser-Composite
NSF Certified
No
Schedule Class
SDR 17.6

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday