Aquatherm Climatherm® 6 x 6 x 4 in. Butt Weld Reducing SDR 11 Polypropylene Tee in Green

A0113605

Manufacturer Part #: 0113605

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Climatherm®
Color Finish
Green
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday