Aquatherm Climatherm® 8 x 8 x 6 in. Butt Weld Reducing SDR 17.6 Polypropylene Tee in Blue

A2513618

Manufacturer Part #: 2513618

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Climatherm®
Color Finish
Blue
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 17.6

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday