Aquatherm Climatherm® 8 x 8 x 6 in. Socket Fusion Reducing SDR 11 Polypropylene Tee

A2613619

Manufacturer Part #: 2613619

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Climatherm®
Color Finish
Blue
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connection 3
Socket Fusion
End Connections
Socket Fusion
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Fusiolen® PP-R Faser-Composite, Plastic
Material Type
Polypropylene
Maximum Pressure
220 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday