Aquatherm Climatherm® 1/2 in. Female x Socket Weld x Female Straight SDR 11 Polypropylene Tee in Green

A01131

Manufacturer Part #: 0113108

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    A0113106

    Manufacturer Part #: 0113106

  • 1/2 in

    A0113108

    Manufacturer Part #: 0113108

  • 3/4 in

    A0113110

    Manufacturer Part #: 0113110

  • 1 in

    A0113112

    Manufacturer Part #: 0113112

  • 1-1/4 in

    A0113114

    Manufacturer Part #: 0113114

  • 1-1/2 in

    A0113116

    Manufacturer Part #: 0113116

  • 2 in

    A0113118

    Manufacturer Part #: 0113118

  • 2-1/2 in

    A0113120

    Manufacturer Part #: 0113120

  • 3 in

    A0113122

    Manufacturer Part #: 0113122

  • 3-1/2 in

    A0113124

    Manufacturer Part #: 0113124

  • 4 in

    A0113126

    Manufacturer Part #: 0113126

  • 6 in

    A0113131

    Manufacturer Part #: 0113131

  • 8 in

    A0113135

    Manufacturer Part #: 0113135

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Industrial, Potable Water Systems
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Climatherm®
End Connection 2
Socket Weld
End Connection 3
Female
End Connections
Female x Socket Weld x Female
FM Approved
No
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Straight
Maximum Pressure
185 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday