0 items

Aquatherm Female Plastic 90 Degree Elbow

A01121

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connections
Female
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Fusiolen® PP-R
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 6
Size
1-1/4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday