0 items

Aquatherm Greenpipe® Female Straight and Long Radius DR 7.4 Fusiolen® PP-R and Polypropylene 45 Degree Elbow in Green

A0112542

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.9 3D
ASME Specifications
ASME B16.9 2012
ASTM Specifications
ASTM F-2023, ASTM F-2389
Application
Potable Water, Sewer
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
Color Finish
Green
End Connection 1
Female
End Connection 2
Female
End Connections
Female
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Long Radius, Straight
Material
Fusiolen® PP-R, Plastic
Material Type
Polypropylene
Maximum Pressure
420 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
DR 7.4
UL Listed
UL 723

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday