0 items

Aquatherm Female x Socket Weld x Female SDR 11 Polypropylene Tee in Green

A01131

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Color Finish
Green
End Connection 1
Female
End Connection 2
Socket Weld
End Connection 3
Female
End Connections
Female x Socket Weld
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Fusiolen® PP-R, Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Schedule Class
SDR 11

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday