Aquatherm

Fusiotherm® 1-1/2 x 1-1/4 in. FIP HEX Transition Coupling

Part #A0121117  |  Manufacturer Part #0121117

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Fusiotherm®

Color Finish: Green

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Plastic]

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6