Fusiotherm® 1-1/4 in. MIP HEX Transition Coupling

Part #A0121318  |  Item #3628535  |  Manufacturer Part #0121318

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Fusiotherm®

Color Finish: Green

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Plastic, Fusiolen® PP-R]

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6