Aquatherm
Fusiotherm® 1/2 in. MIP HEX Transition Coupling
Part #A0121308 | Item #3628499 | Manufacturer Part #0121308
All Sizes
Product Details
Specifications
ASTM Specifications: ASTM F-2389
CSA Certified: CSA B137.11
Collection: Fusiotherm®
Color Finish: Green
End Connection 1: MIP
End Connection 2: MIP
End Connections: MIP
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Brass, Plastic, Fusiolen® PP-R]
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 51, NSF 61]
Schedule Class: SDR 6