Aquatherm

Fusiotherm® 2 x 1-1/2 in. FIP HEX Transition Coupling

Part #A0121119  |  Manufacturer Part #0121119

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Fusiotherm®

Color Finish: Green

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Plastic]

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6