Aquatherm Fusiotherm® MIP SDR 7 Polypropylene Test Plug with Gasket in Green

A00507

Manufacturer Part #: 0050708

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Compressed Air, Cooling, Heating, Industrial
Clean Bagged
No
Collection
Fusiotherm®
Color Finish
Green
Color Finish Category
Greens
Diameter
1-1/10 in
End Connection 1
MIP
End Connections
MIP
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Fusiolen® PP-R Faser-Composite
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 7
Size
1/2 in
Tool Type
Plug
Weight
0.046

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday