Aquatherm

Green Pipe® 1-1/2 in. x 13 ft. SDR 7.4 Fusiolen® PP-R Pressure Pipe

Part #A06707166M  |  Manufacturer Part #670716

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • Part #A06707166MMfr. Part #670716

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Green Pipe®

Color Finish: Green

FM Approved: Yes

Fire Suppression System Rated: No

IAPMO Listed: Yes

Inside Diameter: 1-11/25 in

Length: 13 ft

Material: Fusiolen® PP-R

Maximum Pressure: 195 psi

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Outside Diameter: 1-97/100 in

Schedule Class: SDR 7.4

Temperature Rating: 50

UL Listed: No