Aquatherm

Green Pipe® 1 in. SDR 11 Polypropylene Pressure Pipe

Part #A06102126M  |  Manufacturer Part #610212

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: [Potable Water, Domestic Water Piping System]

CSA Certified: CSA B137.11

Collection: Green Pipe®

Color Finish: Green

FM Approved: No

Fire Suppression System Rated: No

Length: 19 ft

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Pipe Tubing Size: 1 in

Schedule Class: SDR 11

UL Listed: No