Aquatherm Green Pipe® 13 ft. x 4 in. SDR 7.4 Faser Plastic Fusion Pipe

A06707264M

Manufacturer Part #: 0670726

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 2-1/2 in

    A06707204M

    Manufacturer Part #: 0670720

  • 3 in

    A06707224M

    Manufacturer Part #: 0670722

  • 4 in

    A06707264M

    Manufacturer Part #: 0670726

DESCRIPTION

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Green Pipe®
Color Finish
Green
Length
13 ft
Material
Fusiolen® PP-R Faser-Composite
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
4 in
Schedule Class
SDR 7.4
Type
Faser

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday