Aquatherm

Green Pipe® 16 in. Plastic Butt Weld Valve Adapter

Part #A2915546BV  |  Manufacturer Part #2915546BV

Fitting Sizes:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Butterfly Valves

Collection: Green Pipe®

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

GSA Approved: No

Material: Plastic

NSF Certified: No