Green Pipe® 19 ft. x 10 in. SDR 7.4 Faser Plastic Fusion Pipe

Part #A06707386M  |  Item #3628354  |  Manufacturer Part #0670738

Order in multiples of 19

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A06707306MItem #4208249Mfr. Part #0670730

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #A06707386MItem #3628354Mfr. Part #0670738

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

ASTM Specifications: ASTM F-2389

Application: Chemical Handling, Cold Water Supply Systems, Cooling, Food Processing

CSA Certified: CSA B137.11

Collection: Green Pipe®

Color Finish: Green

Color Finish Category: Greens

Length: 19 ft

Material: Plastic

Material Type: Fusiolen® PP-R

Maximum Pressure: 195 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Origin: Domestic

Pipe Tubing Size: 10 in

Product Type: Faser

Schedule Class: SDR 7.4

Waterworks PVC Pipe Type: SDR 7.4