Aquatherm

Green Pipe® 19 ft. x 6 in. SDR 7.4 Faser Plastic Fusion Pipe

Part #A06707306M  |  Manufacturer Part #0670730

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

Collection: Green Pipe®

Color Finish: Green

Length: 19 ft

Material: Fusiolen® PP-R Faser-Composite

Pipe Tubing Size: 6 in

Schedule Class: SDR 7.4

Type: Faser