Green Pipe® 3-1/2 in. x 19 ft. SDR 7.4 Plastic Fusion Pipe in Green

Part #A06707246M  |  Item #7642916  |  Manufacturer Part #670724

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2389

Application: Chemical Handling, Cold Water Supply Systems, Cooling, Food Processing

CSA Certified: CSA B137.11

Collection: Green Pipe®

Color Finish: Green

Color Finish Category: Greens

Length: 19 ft

Material: Plastic

Material Type: Fusiolen® PP-R

Maximum Pressure: 195 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Origin: Domestic

Pipe Tubing Size: 3-1/2 in

Schedule Class: SDR 7.4

Temperature Rating: 50

UL Listed: No

Waterworks PVC Pipe Type: SDR 7.4