Aquatherm Greenpipe® 1-1/2 in. FIP Stainless Steel Transition Coupling

A1121118

Manufacturer Part #: 1121118

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    A1121114

    Manufacturer Part #: 1121114

  • $66.67
  • 1-1/4 in

    A1121116

    Manufacturer Part #: 1121116

  • $95.94
  • 1-1/2 in

    A1121118

    Manufacturer Part #: 1121118

  • $114.28

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday