Greenpipe® 1-1/2 x 3/4 in. FIP x Fusion Reducing SDR 6 Polypropylene Adapter

Part #A0628236  |  Item #4122334  |  Manufacturer Part #0628236

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: FIPS

End Connection 2: Electrofusion

End Connections: FIPS x Electrofusion

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Schedule Class: SDR 6

Type: A0628236