Aquatherm Greenpipe® 1-1/2 x 3/4 in. MIP x Fusion Reducing SDR 6 Polypropylene Adapter

A0628336

Manufacturer Part #: 0628336

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
Fusion
End Connections
MIP x Fusion
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Type
A0628336

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday