Aquatherm Greenpipe® 1-1/4 in. FIP Stainless Steel Transition Coupling

A1121116

Manufacturer Part #: 1121116

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    A1121114

    Manufacturer Part #: 1121114

  • 1-1/4 in

    A1121116

    Manufacturer Part #: 1121116

  • 1-1/2 in

    A1121118

    Manufacturer Part #: 1121118

DESCRIPTION

  • PP-R to Metal Transition
  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
End Connection 2
FIP
End Connections
FIP
Fitting Size 2
1-1/4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday