Greenpipe® 1 in. FIP HEX Transition Coupling

Part #A0621114  |  Item #4242250  |  Manufacturer Part #0621114

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Collection: Greenpipe®

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: [Brass, Plastic]

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 6