Aquatherm Greenpipe® 1 in. NPT Straight Brass and Polypropylene Transitional 90 Degree Elbow

A0123018

Manufacturer Part #: 0123018

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    A0123010

    Manufacturer Part #: 0123010

  • 3/4 in

    A0123012

    Manufacturer Part #: 0123012

  • 1 in

    A0123018

    Manufacturer Part #: 0123018

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
Application
Water
CSA Certified
CSA B137.11, CSA B214
Clean Bagged
No
Collection
Greenpipe®
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday