Greenpipe® 1 in. NPT Straight Brass and Polypropylene Transitional 90 Degree Elbow

Part #A0623018  |  Item #4242483  |  Manufacturer Part #0623018

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #A0623010Item #4242454Mfr. Part #0623010

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #A0623012Item #4242462Mfr. Part #0623012

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #A0623018Item #4242483Mfr. Part #0623018

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11, CSA B214

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Elbow Degree: 90

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass, Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61